Beli harga ball valve pvc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- King Da Jeng (KDJ) Stop Kran PVC KDJ-100Deskripsi:Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
- Asahi AV PVC Ball Valveatribut:
- Material: Hard vinyl chloride (U-PVC)
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): 0-50
- GF PVC Ball Valveatribut:
- Material (O-Rings): EPDM
- Maximum Working Pressure (MPa): 1
- Operating Temperature Range (°C): 0-60
- Asahi AV Ball Valve 21 Type Flange TypeDeskripsi:General-purpose ball valve, flange type.
- Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)atribut:
- Bore Diameter: Redeyusutoboa
- Class: 600 type
- Connection Method: The screw-shaped
- Ball Material: SUS316
- Body Material: SCS14A (lost wax precision casting)
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Material (Handle): SUS430
- Material (ball seat): Fiberglass entry PTFE
- Material (stem): SUS316
- Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
- Shape: straight
- Valve Type: Ball valve
- SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Deskripsi:10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3atribut:
- Item Code: 144-3
- Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
- Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
- Bore: Full Bore
- SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Deskripsi:10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78atribut:
- Item Code: 78
- Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
- Working Pressure: 1.37Mpa WOG (120Degrees C)
- Bore: Full Bore
- Kitz Brass Ball Valveatribut:
- Body Material: C3771BE
- Material: K metal
- Dimensions: 56.5mm
- Material (ball sheets): PTFE with fiberglass
- Caliber Type: Ladies Bore
- Shape: Screw Type
- Bore Diameter: 9.2 phi mm
- Dimension: 60mm
- Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)atribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (Body cap): C3771BE
- Ball Material: C3771BE (Ni-Cr plating)
- Body Material: C3771BE
- Bore Diameter: Standard bore
- Class: 400 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas, steam
- Handle Shape: Lever type
- Material (Packing): Fiberglass entry PTFE
- Shape: straight
- Valve Type: Ball valve
- INOC Screwed End Ball ValveDeskripsi:-It is a reduce bore Type. -For water, oil, gas. -Max pressure 5.49MPa (normal temperature static water)atribut:
- Material: Stainless Steel (SCS14A)
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- HQ Ball Valve Brass Class 600 Screwed End (Katup)atribut:
- Material: Brass
Daftar Harga harga ball valve pvc Terbaru April 2026
| King Da Jeng (KDJ) Stop Kran PVC KDJ-100 | Rp13.900 |
| Asahi AV PVC Ball Valve | Rp599.900 |
| GF PVC Ball Valve | Rp359.900 |
| Asahi AV Ball Valve 21 Type Flange Type | Rp629.900 |
| KOVA Ball Valve | Rp12.900 |
| Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup) | Rp429.900 |
| SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup) | Rp9.299.900 |
| SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup) | Rp5.599.900 |
| Meiji Ball Valve | Rp499.900 |
| Onda Ball Valve | Rp139.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%20Stop%20Kran%20PVC%20KDJ-100/cmP105216454-2.jpg)




%20UTKM%20Series%20(Katup)/itP103051677-9.jpg)
%20Ball%20Valve%20Flange%20Type%20Class%2010K%20(Katup)/P102180051-1.jpg)
%20Ball%20Valve%20Full%20Bore%20Flange%20Type%20SCS13A%20PTFE%20Class%2010K%20(Katup)/P102180044-1.jpg)



%20ZS%20Series%20(Katup)/P103051853-1.jpg)

%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)

/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
/oqP102046890-3.jpg)